References
SMC:CRB2BW10-180SZ
Rubix:2601497
Manufacturer :CRB2BW10-180SZ
EAN:3618035671286

Documents
Product details : SMC CRB2BW10-180SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Standard type.
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).
Magnet: None
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 10 mm
Rotation Angle - Vane: 180S (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).
Magnet: None
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 10 mm
Rotation Angle - Vane: 180S (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x29x29 mm |
|---|---|
| Logistic Weight | 31 g |
| Type | rotary actuator |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 121.71 excl. VAT
/ Each
£ 146.05 incl. VAT
- Delivery usually within ( 4 ) days