SMC CDRQ2BS20-180 ROTARY ACTUATOR


Compact Rotary Actuator

References
smc:CDRQ2BS20-180
rubix:108A9070
brand logo
brand logo
Technical specifications
Typecompact rotary actuator
See all Specifications

Product details : SMC CDRQ2BS20-180 ROTARY ACTUATOR


Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
•Low profile.
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.

Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 20mm
Thread Type: M5 (10, 15)
Rc 1/8 (20, 30, 40):
Rotation Angle: 180 (170° to 190°)
Air Cushion: Rubber Bumper
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x141x59 mm
Logistic Weight748 g
Typecompact rotary actuator
Show UNSPSC/ECL@SS
£ 309.65 excl. VAT
/ Each
£ 371.58 incl. VAT
  • Delivery usually within ( 4 ) days