SMC CRB2BW20-100DZ ROTARY ACTUATOR


Rotary Actuators

References
smc:CRB2BW20-100DZ
rubix:2601504
brand logo
brand logo
Technical specifications
TypeRotary Actuator
Cylinder diameter20 mm
See all Specifications

Product details : SMC CRB2BW20-100DZ ROTARY ACTUATOR


Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Standard type.
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).

Magnet: None
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 20 mm
Rotation Angle - Vane: 100D (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight144 g
TypeRotary Actuator
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 261.55 excl. VAT
/ Each
£ 313.86 incl. VAT
  • Delivery usually within ( 4 ) days