Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883870 PUSH IN SWIVEL ELBOW-12MM-G1/4IN
MECALINE 883870 PUSH IN SWIVEL ELBOW-12MM-G1/4IN
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883870
rubix:
216A3535
ean:
3660338372773
Technical specifications
Connection 1
G1/4
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883870 PUSH IN SWIVEL ELBOW-12MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
12
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.67
excl. VAT
/
Each
£
9.20
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 840796 MALE STRAIGHT FITTING NSF 10-G3/8IN
MECALINE 883984 PUSH IN MALE STUD-10MM-3/8 PTFE SEAL
SMC KQ2T12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
FESTO 153031 PUSH-IN CONNECTOR QS-4
FESTO 153044 PUSH-IN CONNECTOR QS-12H-10
SMC KQ2S04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 853265 MALE TEE 12-R3/8IN
LEGRIS LF3600 BRASS FITTING 3609 12 17
SMC KQ2L12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
LEGRIS LF3000 FITTING 3193 04 10
AVENTICS 2122006140
MECALINE 853258 MALE TEE 8-R1/8IN
AVENTICS 1823391816
LEGRIS LF 3000 FITTING 3108 10 21
SMC KQ2L STRAIGHT THREADED 3/8MALE ONE TOUCH PUSH FIT TUBE 12MM