References
SMC:KXL06-M6
Rubix:133A5430
Manufacturer :KXL06-M6
EAN:3618036021721

Technical specifications
| Type of threading | metric |
|---|---|
| Connection 1 | rohr-ø 6 |
| Connection 2 | m6 x 1 |
Documents
Product details : SMC KXL06-M6 ROTARY FITTING
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: L (Male Elbow)
Applicable Tube OD: Ø6
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Applicable Tube OD: Ø6
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type of threading | metric |
| Connection 1 | rohr-ø 6 |
| Connection 2 | m6 x 1 |
| Material | polyacetal; stainless steel 304; brass (c3604, electroless nickel-plated); nbr/fkm |
| Connecting diameter | 6 '' |
Show UNSPSC/ECL@SS
£ 98.86 excl. VAT
/ 2 pieces
£ 118.63 incl. VAT
- Delivery usually within ( 4 ) days