MECALINE 853327 MALE 90 ELBOW MM 4-M3
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER
See technical informationReferences
Mecaline:853327
Rubix:216A3617
EAN:3660338094811


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m3 |
| Connection 2 | 4 |
Product details : MECALINE 853327 MALE 90 ELBOW MM 4-M3
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m3 |
| Connection 2 | 4 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- In stock: Next day delivery