References
SMC:KXL12-03S
Rubix:115A3343
Manufacturer :KXL12-03S
EAN:3618036021639

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | steckanschluss für rohr-außendurchmesser (tube o.d.) 12 mm |
| Connection 2 | außengewinde r 3/8 (r(pt)) |
Documents
Product details : SMC KXL12-03S H.S. ROTARY ELBOW
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: L (Male Elbow)
Applicable Tube OD: Ø12
Port Size: 03 [R(PT) 3/8]
Sealant: S (Sealant)
Applicable Tube OD: Ø12
Port Size: 03 [R(PT) 3/8]
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type of threading | r |
| Connection 1 | steckanschluss für rohr-außendurchmesser (tube o.d.) 12 mm |
| Connection 2 | außengewinde r 3/8 (r(pt)) |
| Material | stainless steel (sus304) (main component/element); ball bearing stainless steel (sus440c) |
| Connecting diameter | 3/8 '' |
| Threading | external thread r(pt) / r 3/8 |
Show UNSPSC/ECL@SS
£ 189.86 excl. VAT
/ 2 pieces
£ 227.83 incl. VAT
- Delivery usually within ( 4 ) days