References
SMC:KCJ10-99
Rubix:124A3518

Documents
Product details : SMC KCJ10-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø10
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x70x17 mm |
|---|---|
| Logistic Weight | 31 g |
| Material | pbt |
| Profile | kcj |
| Type | self-seal fitting |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 93.00 excl. VAT
/ 10 pieces
£ 111.60 incl. VAT
- Delivery usually within ( 4 ) days