References
IMI Norgren:C0K510838
Rubix:120A4780
Manufacturer :C0K510838


Technical specifications
| Material | body: pbt (polybutylene terephthalate); seals: nbr (silicone-free); threaded parts/collar: nickel-plated brass; release ring + support ring: pom; claw: stainless steel |
|---|---|
| Connection 1 | g3/8 (iso g) |
Product details : NORGREN C0K510838 PFITC 8MM-G3/8 BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate); seals: nbr (silicone-free); threaded parts/collar: nickel-plated brass; release ring + support ring: pom; claw: stainless steel |
|---|---|
| Connection 1 | g3/8 (iso g) |
| Profile | banjo (angled) |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
- Usually arrives within 14 working days