ACTION SEAL TO DIN3760 R21 NBR17511237A


Rotary shaft seal - nitrile rubber (nbr) imperial

References
action seals:NBR17511237A
rubix:126A5274
brand logo
brand logo
Technical specifications
Inner diameter28.58 mm
Outer diameter44.45 mm
MaterialNBR

Product details : ACTION SEAL TO DIN3760 R21 NBR17511237A


W17511237-R21-NBR Rotary Shaft Seal - Nitrile Rubber (NBR) Imperial 1.125" x 1.750" x 0.375"Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements the most common of which are:R21 - Single Sprung LipR23 - Single Sprung Lip with the addition of a wiper lip to help keep out contamination Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red

Strengths

Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:.
Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black.
Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown.
Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red.

Applications

Motor.
Bike Fork Seals.
Hydraulic Cylinders.
Heavy Machinery.

Technical specifications


Attributes
Inner diameter28.58 mm
Outer diameter44.45 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
  • Usually arrives within 14 working days