DICHTOMATK SEAL TO DIN3760 R21 020,00X032,00X07,00 WA NBR


WA Radial Shaft Seal

References
dichtomatik:W 20 x 32 x 7 A NBR 70 FSGS
rubix:167A5403
manufacturer :195108
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter32 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R21 020,00X032,00X07,00 WA NBR


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter32 mm
Width7 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
  • Usually arrives within 14 working days