DICHTOMATK SEAL TO DIN3760 R1 045,00X068,00X10,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67017692
Rubix:167A7529
Manufacturer :67017692

Product details : DICHTOMATK SEAL TO DIN3760 R1 045,00X068,00X10,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Usually arrives within 14 working days
