References
SKF:115X150X12 CRW1 R
Rubix:218A3163
Manufacturer :522504
EAN:0085311036252


Technical specifications
| Inner diameter | 115.01 mm |
|---|---|
| Outer diameter | 150.19 mm |
| Width | 11.99 mm |
Product details : SKF 115X150X12 CRW1 R SEAL TO DIN3760 R4
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 115,6 g |
|---|---|
| Inner diameter | 115.01 mm |
| Outer diameter | 150.19 mm |
| Width | 11.99 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 42.74 excl. VAT
/ Each
£ 51.29 incl. VAT
- Usually arrives within 14 working days