References
Freudenberg Sealing Technologies:40413877
Rubix:252A5311
Manufacturer :40413877

Documents
Product details : SIMRIT 40413877 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- Usually arrives within 14 working days
