References
TTO:NBR30X52X10A
Rubix:45037578



Product details : TTO SEAL TO DIN3760 R21 NBR30X52X10A
Single-lip rotary shaft seal made from Nitrile.
Strengths
The seals conform to DIN 3760.
Applications
Used in millions of applications and a variety of equipment in general industry and the automotive sector.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days
