References
KTR:ROTEX 55 64 SH D-T-PUR
Rubix:399A4343
Manufacturer :020551000020

Product details : KTR 020551000020 ROTEX 55 64SH D ELEMENT GREEN
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
55 SPROCKET 64 SH D-T-PUR
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Size | 55 |
| Shore A Hardness | 64 Shore |
| Material | t-pur® |
| Max. temperature | 90 °C |
| Min. temperature | -30 °C |
| Colour | green |
| Outer diameter | 120 mm |
| Type | rotex 55 coupling element spider green 64 shore-d |
Show UNSPSC/ECL@SS
£ 57.17 excl. VAT
/ Each
£ 68.60 incl. VAT
- Usually arrives within 14 working days
