References
KTR:ROTEX 19 ST 1A 24H7
Rubix:399A4227
Manufacturer :020195102400

Product details : KTR 020195102400 ROTEX 19 24MM 1A ST HUB KEY
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | rotex |
| Material | steel |
| Size | 19 |
Show UNSPSC/ECL@SS
£ 28.06 excl. VAT
/ Each
£ 33.67 incl. VAT
- Usually arrives within 14 working days
