Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-A-AL-28H7 897687
MECALINE JCS-28-A-AL-28H7 897687
Jaw Coupling (Standard)
References
mecaline:
JCS-28-A-AL-28h7
rubix:
264A4625
manufacturer :
897687
ean:
3660338500688
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-A-AL-28H7 897687
MECALINE JAW COUPLING HUB
BL Profile 45x40x3000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Aluminium
Hub length
52.5
mm
Outer diameter
66
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.06
excl. VAT
/
Each
£
12.07
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR KTR COUPLING HUB ROTEX 48 STEEL HUB U/B
KTR ROTEX GS 19 ST-H CLAMPING RING HUB ST 6.0 14H7
KTR ROTEX 55 GG HUB 1.0 65H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-B-CI 897705
MECALINE JCS-55-B-CI 897724
KTR 020903000050 KTR COUPLING HUB
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR ROTEX 24 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX 28 ALU HUB 1.0 28H7 KEY DIN 6885/1-JS9
ROEBUCK 232178 SILVER STEEL 16.0MM DIA
MECALINE JCS-38-A-ST-25H7 897643
MECALINE JCS-28-A-AL-25H7 897686
MECALINE JCS-55-C-ST-55H7 897666
KTR ROTEX 19 ST HUB 1.0 12H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-B-ST-22H7 897631