References
Mecaline:JCS-38-B-CI-42h7
Rubix:264A4668
Manufacturer :897707
EAN:3660338500879



Documents
Product details : MECALINE JCS-38-B-CI-42H7 897707
MECALINE JAW COUPLING HUB
BCP Profile 10x28x2000mm C5
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | cast iron |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
- Usually arrives within 14 working days
