KTR ROTEX 42 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9


ROTEX 42 GG

References
ktr:ROTEX 42 GG 1 40H7-NND
rubix:399A4325
manufacturer :020423004000
KTR COUPLING ROTEX 42 GG HUB 1 40MM
brand logo
Technical specifications

Product details : KTR ROTEX 42 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1490 g
Typerotex
Materialcast iron
Size42
Show UNSPSC/ECL@SS
£ 109.82 excl. VAT
/ Each
£ 131.78 incl. VAT
  • Usually arrives within 14 working days