Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-B-AL 897691
MECALINE JCS-38-B-AL 897691
Jaw Coupling (Standard)
References
mecaline:
JCS-38-B-AL
rubix:
264A4665
manufacturer :
897691
ean:
3660338500725
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-B-AL 897691
MECALINE JAW COUPLING HUB
BU Profile 15x20x3000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Aluminium
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.22
excl. VAT
/
Each
£
20.66
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR ROTEX GS 9 AL-H CLAMP HUB 2.0 10H7 W/O KEY
MECALINE JCS-24-C-ST 897624
KTR 020285101900 STEEL HUB 19MM
MECALINE JCS-28-B-ST-20H7 897630
ROEBUCK 232206 SILVER STEEL 1/4 INCH DIA
KTR ROTEX GS 24 AL-H CLAMPING RING HUB LIGHT 6.0 24H7
MECALINE JCS-38-A-CI-28H7 897699
MECALINE JCS-42-A-ST-38H7 897654
KTR ROTEX GS 19 AL-H HUB 1.0 14H7 KEY DIN 6885/1-JS9
KTR 020383003500 ROTEX 38 HUB B&K35MM
MECALINE JCS-19-B-ST-12H7 897606
KTR ROTEX 19 ST HUB 1.0 14H7 KEY DIN 6885/1-JS9
KTR ROTEX 24 ALU HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR 020286000040 COUPLING HUB ROTEX28PB-ALIHUB
KTR ROTEX 24 ST HUB 1.0 19H7 KEY DIN 6885/1-JS9