FENNER HRC SHAFT COUPLING SPIDER TYPE 150B PILOT BORE HUB
Hub for flexible coupling
See technical informationReferences
Fenner:HRC150B-FEN
Rubix:406A1231
Manufacturer :045R0004



Product details : FENNER HRC SHAFT COUPLING SPIDER TYPE 150B PILOT BORE HUB
HRC semi-elastic flexible couplings are designed for general purpose use particulary on machinery driven from standard IEC electric motors, due to the interacting dog design the shaft connection is fail safe.
HRC Elastomeric coupling - hub size 150 - type B pilot bored
Technical specifications
Attributes
| Size | 150 |
|---|---|
| Material | grey cast iron (gg) |
| Max. temperature | 100 °C |
| Weight | 7.11 kg |
| Min. temperature | -40 °C |
| Colour | black |
| Outer diameter | 150 mm |
| Type | hrc shaft coupling spider type 150b pilot bore hub |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 2 ) days
