DORMER HSCO TICN CUTTER 14.0 C42814.0


Roughing cutters C428

References
dormer:C42814.0
rubix:1070483
ean:7320760070000
Roughing End Mill 14.00 mm DIN 844K
brand logo
Technical specifications
Diameter14 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER HSCO TICN CUTTER 14.0 C42814.0


HSS-E-PM medium roughing cutter with Weld-on shaft PRIMAX DIN 844K HRA 35° Super-G coated 4-cutter for alloy steel <1620 N/mm². Roestvast staal. Gietijzer. Titaan- en nikkellegeringen <1200 N/mm². Koperlegeringen en aluminium Si >10%.

Applications

• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²), Titaan - Titaan gelegeerd (<270 HB <900 N/mm²), Titaan - Titaan gelegeerd (>270<350 HB >900<1250 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Diameter14 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth4
Length of cut26 mm
Total length83 mm
Body materialHSS-E / PM
Show UNSPSC/ECL@SS
£ 105.90 excl. VAT
/ Each
£ 127.08 incl. VAT
  • Usually arrives within 14 working days