CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 10 867538
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
GISS Cutline:867538
Rubix:867538
EAN:3660338215131

Documents
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 10 867538
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
End mill HSS-Co8 4Z D. 10.0 mm TIALN
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 4 |
| Length of cut | 22 mm |
| Total length | 72 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Usually arrives within 14 working days
