Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C90812.0 END MILL 12.00 MM 5985838
DORMER C90812.0 END MILL 12.00 MM 5985838
HSS miller Dormer
References
dormer:
C90812.0
rubix:
1074348
ean:
7320760075999
Technical specifications
Diameter
12
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C90812.0 END MILL 12.00 MM 5985838
Technical specifications
Attributes
Diameter
12
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
26
mm
Total length
83
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.00
excl. VAT
/
Each
£
118.80
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C2477.0 END MILL 7.00 MM 5984757
DORMER HSCO TICN PMX CUTTER 6.0 C9206.0
DORMER HSCO-XP SUPER-R CUTTER 13.0 C24613.0
DORMER C2462.0 END MILL 2.00 MM 5984163
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 6 867479
DORMER C27311.0 END MILL 11.00 MM 5984588
DORMER C2731 5984556
DORMER C5007.0 DRILL 7.00 MM 5985074
DORMER C2735.0 END MILL 5.00 MM 5984670
DORMER C90710.0 END MILL 10.00 MM 5985635
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 16 867510
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 4 867503
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 12 867521
DORMER HSS CUTTER 100.0X2.0 D763100.0X2.0
ROTABROACH SRCVL190 LONG SERIES M42 CUTTERS 19MM