Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO TICN CUTTER 14.0 C41314.0
DORMER HSCO TICN CUTTER 14.0 C41314.0
HSS miller Dormer
References
dormer:
C41314.0
rubix:
1070406
ean:
7320760068984
Technical specifications
Diameter
14
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO TICN CUTTER 14.0 C41314.0
Technical specifications
Attributes
Diameter
14
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
26
mm
Total length
83
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.73
excl. VAT
/
Each
£
106.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C2733.0 END MILL 3.00 MM 5984695
DORMER HSCO TICN PMX CUTTER 12.0 C92012.0
ROTABROACH RAPL220 LONG SERIES M2 CUTTERS 22MM
DORMER C92222.0 END MILL 22.00 MM 5985125
DORMER HSCO TICN CUTTER 12.0 C42812.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 3 867489
DORMER C1103/8 DRILL 3/8 INCH 5983905
DORMER C2733/16 5984791
DORMER C11036.0 DRILL 36.00 MM 5983912
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 5 867504
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 3 867515
DORMER C11016.0 DRILL 16.00 MM 5983840
DOR HSCO PMX CUTTER 3.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 20 867473
DORMER C24711.0 END MILL 11.00 MM 5984250