Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C90822.0 END MILL 22.00 MM 5985667
DORMER C90822.0 END MILL 22.00 MM 5985667
HSS miller Dormer
References
dormer:
C90822.0
rubix:
1074355
ean:
7320760076040
Technical specifications
Diameter
22
mm
Type of tail
WELDON
Tail diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C90822.0 END MILL 22.00 MM 5985667
Technical specifications
Attributes
Diameter
22
mm
Type of tail
WELDON
Tail diameter
20
mm
Number of teeth
4
Length of cut
38
mm
Total length
104
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.60
excl. VAT
/
Each
£
285.12
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 20 867460
DORMER C24728.0 END MILL 28.00 MM 5984876
DORMER C42816.0 END MILL 16.00 MM 5984915
DORMER C27332.0 END MILL 32.00 MM 5984857
DORMER C11015.0 DRILL 15.00 MM 5983834
DORMER C11030.0 DRILL 30.00 MM 5983906
DORMER C5002.0 DRILL 2.00 MM 5985037
DORMER HSCO TICN PMX CUTTER 14.0 C92014.0
DORMER C1101 5983749
DORMER C94832.0 C948 32.00 HSS-E-PM LONG SERIES END MILL 844 5985211
DORMER C2734.5 END MILL 4.50 MM 5984665
DORMER C50012.0 C500 12.00 MM-E 2 FLUTE BALL NOSED SLOT DRILL 5985003
DORMER C24710.0 END MILL 10.00 MM 5984245
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 6 867453
DORMER C90725.0 C907 25.00 STANDARD LENGTH END MILL 844 5985642