DORMER C94832.0 C948 32.00 HSS-E-PM LONG SERIES END MILL 844 5985211
Monobloc cutter Dormer
See technical informationReferences
Dormer:C94832.0
Rubix:293A7351
EAN:7320760128695



Product details : DORMER C94832.0 C948 32.00 HSS-E-PM LONG SERIES END MILL 844 5985211
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 32 mm |
| Number of teeth | 6 |
| Length of cut | 106 mm |
| Total length | 186 mm |
| Cutting material | hss |
| Cutting angle | 35 ° |
Show UNSPSC/ECL@SS
£ 500.98 excl. VAT
/ Each
£ 601.18 incl. VAT
- Usually arrives within 14 working days
