DORMER C11025.0 DRILL 25.00 MM 5983967


Key-way cutter C110

References
dormer:C11025.0
rubix:2012115
ean:7320760353356
Slot Drill 25.00 mm DIN327D
brand logo
Technical specifications
Diameter25 mm
Type of tailWELDON
Tail diameter25 mm
See all Specifications

Product details : DORMER C11025.0 DRILL 25.00 MM 5983967


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter25 mm
Type of tailWELDON
Tail diameter25 mm
Number of teeth2
Length of cut45.5 mm
Total length102 mm
Body materialHSS-E / PM
Centre cutNo
Capacity length45.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 133.20 excl. VAT
/ Each
£ 159.84 incl. VAT
  • Usually arrives within 14 working days