Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 9.0 C4079.0
DORMER HSCO-XP PMX CUTTER 9.0 C4079.0
HSS miller Dormer
References
dormer:
C4079.0
rubix:
1070392
ean:
7320760346143
Technical specifications
Diameter
9
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 9.0 C4079.0
Technical specifications
Attributes
Diameter
9
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
19
mm
Total length
69
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.73
excl. VAT
/
Each
£
71.68
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 03340 006.000 END MILL 9033400060000
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 8 867519
DORMER C50516.0 DRILL 16.00 MM 5985473
ROTABROACH RAP300 STANDARD SERIES M2 CUTTERS 30MM
DORMER 1/2 INCH LONG SERIES END MILL C2731/2
ROTABROACH RAP120 STANDARD SERIES M2 CUTTERS 12MM
DORMER C27322.0 END MILL 22.00 MM 5984628
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 20 867564
DORMER C2464.0 END MILL 4.00 MM 5984197
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 20 867543
DORMER C90818.0 END MILL 18.00 MM 5985663
DORMER C94818.0 5985196
DORMER HSCO CUTTER 20.0 C50520.0
DORMER HSCO-XP SUPER-R CUTTER 5.0 C2955.0
DORMER C24716.0 END MILL 16.00 MM 5984280