HSS miller Gühring
Diameter | 6 mm |
---|---|
Type of tail | B |
Tail diameter | 6 mm |
Diameter | 6 mm |
---|---|
Type of tail | B |
Tail diameter | 6 mm |
Number of teeth | 4 |
Length of cut | 6 mm |
Total length | 57 mm |
Body material | HSS-E |
Capacity length | 13 mm |
Usually arrives within 14 working days