CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 8 867519


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN

References
giss cutline:867519
rubix:867519
ean:3660338214967
867519
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter8 mm
Type of tailCylindrical
Tail diameter10 mm
See all Specifications

Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 8 867519


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter8 mm
Type of tailCylindrical
Tail diameter10 mm
Number of teeth4
Length of cut19 mm
Total length69 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 13.95 excl. VAT
/ Each
£ 16.74 incl. VAT
  • In stock: Next day delivery