Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO TICN PMX CUTTER 9.0 C9229.0
DORMER HSCO TICN PMX CUTTER 9.0 C9229.0
HSS miller Dormer
References
dormer:
C9229.0
rubix:
1074389
ean:
7320760076552
Technical specifications
Diameter
9
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO TICN PMX CUTTER 9.0 C9229.0
Technical specifications
Attributes
Diameter
9
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
3
Length of cut
19
mm
Total length
69
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.07
excl. VAT
/
Each
£
100.88
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO TICN CUTTER 15.0 C42815.0
DORMER C90816.0 END MILL 16.00 MM 5985661
DORMER C1107.0 DRILL 7.00 MM 5983976
DORMER S71612.0 7002469
DORMER C11011/16 DRILL 11/16 INCH 5983808
DORMER C90714.0 5985637
DORMER C1101 5983749
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 14 867483
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 18 867472
DORMER C9486.0 5985214
DORMER HSS CUTTER 100.0X2.0 D763100.0X2.0
DORMER C5004.0 DRILL 4.00 MM 5985057
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 2 867488
DORMER C11018.0 DRILL 18.00 MM 5983855
DORMER C50512.0 DRILL 12.00 MM 5985466