References
Dormer:C90714.0
Rubix:376A1833
EAN:7320760075845



Product details : DORMER C90714.0 5985637
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Cutting material | hss |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 92.08 excl. VAT
/ Each
£ 110.50 incl. VAT
- Usually arrives within 14 working days
