Roughing end mill - taper shank - hss co8% - 4/6 flute
Diameter | 28 mm |
---|---|
Type of tail | Conical |
Number of teeth | 6 |
Length of cut | 45 mm |
Total length | 147 mm |
Body material | HSS-Co |
Machining material | Steel, aluminium, copper, bronze, brass |
Usually arrives within 14 working days