DORMER C247 HSCO-XP FLATTED SHANK MLT-FLUTE STD LENGTH END MILL 1/2IN


Finger cutter C247

References
dormer:C2471/2
rubix:211A4231
ean:7320760640197
End Mill 1/2 inch DIN 844K
brand logo
Technical specifications
Diameter12.7 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C247 HSCO-XP FLATTED SHANK MLT-FLUTE STD LENGTH END MILL 1/2IN


HSS-E-PM mid-length finger cutter with weld-on shaft DIN 844K N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter12.7 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth4
Length of cut26 mm
Total length83 mm
Body materialHSS-E / PM
Centre cutNo
Machining materialSteels, titanium, nickel, copper
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 54.04 excl. VAT
/ Each
£ 64.85 incl. VAT
  • Usually arrives within 14 working days