References
Dormer:C40712.0
Rubix:1070397
EAN:7320760068823



Product details : DORMER HSCO-XP PMX CUTTER 12.0 C40712.0
HSS-E-PM Medium-length roughing end mill with Weldon shank DIN 844K NRA 35° uncoated 5-flute for steel <1200 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminium Si >10%.
MILL 12,00 2T NORMAL QC C407 HSCO XP PRIMAX
Applications
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron, lamellar (gray) (<150 HB >500 N/mm²)
• Cast iron, lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloys (<270 HB <900 N/mm²)
• Titanium alloys (>270<350 HB >900<1250 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Beta-brass / Bronze (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron, lamellar (gray) (<150 HB >500 N/mm²)
• Cast iron, lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloys (<270 HB <900 N/mm²)
• Titanium alloys (>270<350 HB >900<1250 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Beta-brass / Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | without |
| Cutting material | hss-e / pm |
| Coating | uncoated |
| Type | roughing end mill |
| Machining material | steel, stainless steel, cast iron, titanium-, nickel- and copper alloys and aluminium si |
Show UNSPSC/ECL@SS
£ 61.98 excl. VAT
/ Each
£ 74.38 incl. VAT
- Usually arrives within 14 working days
