References
Dormer:C49214.0
Rubix:1070650
EAN:7320760388815



Product details : DORMER HSCO SUP-R PMX CUTTER 14.0 C49214.0
HSS-E extra-long roughing end mill with Weldon shank DIN 844L NF 30° TiCN coated 4/6-flute cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel alloy (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Sicilium >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• Nickel alloy (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alloyed aluminium Sicilium >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 53 mm |
| Total length | 110 mm |
| Centre cut | without |
| Cutting material | hss-e |
| Coating | super-g |
| Type | roughing end mill |
| Machining material | steel, cast iron, titanium-, nickel- and copper alloys |
Show UNSPSC/ECL@SS
£ 126.88 excl. VAT
/ Each
£ 152.26 incl. VAT
- Usually arrives within 14 working days
