TAMLEX TGHN22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGHN22
Rubix:234A6896

Documents
Product details : TAMLEX TGHN22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50
50MM X 50MM Turnbuckle 45° Gusset Bend - (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | turnbuckle gusset bend inside lid |
|---|---|
| Model | tgh |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Delivery usually within ( 3 ) days
