• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM01.105 CAT6 UNSHIELDED RJ45 MODULE LOW PROFILE

EMITEX EM01.105 CAT6 UNSHIELDED RJ45 MODULE LOW PROFILE

Unshielded RJ45 Module

See technical informationSee documents

References

Emitex:EM01.105
Rubix:234A5955
brand logo
brand logo

Technical specifications

Typeunshielded rj45 module
See all Specifications

Documents

Product details : EMITEX EM01.105 CAT6 UNSHIELDED RJ45 MODULE LOW PROFILE


Category 6 25 X 50 Module

Technical specifications


Attributes
Typeunshielded rj45 module
Modelem01
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

CABLOFIL MGIP22CGL 5050 IP GUSSET O/S LID BEND (L)105 MM X (H)50 MM XCABLOFIL MGIP44E 100100 IP ENDCAP (H)100 MM X (W)100 MMDETA ELECTRICAL DB2546 35MM 2+1 GANG DRY LINING BOX (H)86 MM X (D)35 MMENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSURECABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MMTAMLEX TB256-21 21 WINDOW GIRDER CLAMP TAMSTRUTENGEX ACCESSORIES 641006 6MM CORD END TERMINAL GREEN (L)12 MM PACK OFTAMLEX EBL EARTH BONDING LINKS (50 PER PACK)BIRKETT CABLE JOINTS TOR35 JOINT (L)325 MM X (DIA)39 (W)80ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)LGA SELECTRIC SP-RCD13FCU RCD SPURF4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10MENNEK 9322 415V 16A 4 PIN SOCKETWALL MNTLEGRAND 37512 VIKING 3 END STOP TOP HAT 10MMMARLANVIL 009.CA.G 190 X 145 X 135 PLASTIC ENCLOSURE (L)145 MM X (W)19
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap