ADAPTAFLEX 7TCA296180R0028 CP-AF25A CONTRACTOR PACK (L)10 M X (DIA)25
LFH Convenience
See technical informationSee documentsReferences
Adaptaflex:7TCA296180R0028
Rubix:234A6733

Documents
Product details : ADAPTAFLEX 7TCA296180R0028 CP-AF25A CONTRACTOR PACK (L)10 M X (DIA)25
CP-AF25A Contractor Pack (L)10 m x (Dia)25 mm
Technical specifications
Attributes
| Type | contractor pack |
|---|---|
| Model | cp-af |
| Material | polyamide nylon 6 |
Show UNSPSC/ECL@SS
£ 83.08 excl. VAT
/ Each
£ 99.70 incl. VAT
- Delivery usually within ( 3 ) days
