TAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GHA22
Rubix:234A6872

Documents
Product details : TAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MM
50X 50 Trunking Hanger (H)140 mm x (W)90 mm x (D)45 mm
Technical specifications
Attributes
| Type | trunking suspension hanger |
|---|---|
| Model | gha |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- Delivery usually within ( 3 ) days
