SMC CD76E40-40-B CYLINDER

Round Body Cylinder

See technical information
References
SMC:CD76E40-40-B
Rubix:113A5519
Manufacturer :CD76E40-40-B
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke40 mm
Typeair cylinder; double acting; single rod
See all Specifications

Product details : SMC CD76E40-40-B CYLINDER


The C76 series pneumatic cylinders offer a simple design, reducing clutter and high dimensional accuracy, making them very easy to use. The wide plates of the stem and the front bottom greatly simplify the installation and positioning of the backs. The low friction coefficient and the elastomeric shock reinforcements supplied as standard make it possible to obtain piston speeds up to 1500 mm/sec. Larger lateral loads can be used due to the tolerance of the piston rod close to the frontal pad.

Technical specifications


Attributes
Logistic Weight748 g
Cylinder diameter40 mm
Cylinder stroke40 mm
Typeair cylinder; double acting; single rod
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure10 bar
Materialstainless steel
Show UNSPSC/ECL@SS
£ 100.39 excl. VAT
/ Each
£ 120.47 incl. VAT
  • Delivery usually within ( 7 ) days