SMC NCGBA32-0500 IMPERIAL CYLINDER


Round Body Cylinder

References
smc:NCGBA32-0500
rubix:2605364
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter32 mm
See all Specifications

Product details : SMC NCGBA32-0500 IMPERIAL CYLINDER


The NCG provides precision mounting, short overall length, and high speed. Nine mounting styles include basic body, foot, single clevis, front or rear flange, front or rear trunnion, nose mount, and double clevis. Bore sizes range from 3/4in. to 2 1/2in. and standard stroke lengths from 1in. to 12in.. The NCG series is auto-switch capable. Non-rotating and double rod are standard options.

Strengths

•Single acting, single rod, spring return/extend
Rubber seal
Auto switch capable
Variety of lead wires and prewired connectors

Technical specifications


Attributes
Logistic Weight510 g
Typeair cylinder
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 65.17 excl. VAT
/ Each
£ 78.20 incl. VAT
  • Delivery usually within ( 40 ) days