References
Roebuck:879957
Rubix:209A7581
EAN:3660338334337

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Type of cut | second |
| Section | 6 mm |
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
- In stock: Next day delivery
