BAHCO 1-110-08-1-2 8IN FLAT WITH HANDLE CUT 1
ERGO™ Engineering Tapered Edge Flat File Bastard/Second/Smooth Cut
See technical informationSee documentsReferences
Bahco:1-110-08-1-2
Rubix:016844
EAN:7311518000332

Documents
Product details : BAHCO 1-110-08-1-2 8IN FLAT WITH HANDLE CUT 1
File handle developed according to the scientific Ergo process
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Tapered shape for easier access into angles and corners|Carded complete with ERGO™ handle
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 20 mm |
Show UNSPSC/ECL@SS
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
- Delivery usually within ( 14 ) days
