PARWELD P3330 ROUND LENS FLIP UP GOGGLE

Round Lens Flip Up Goggle

See technical informationSee documents

References

Parweld:P3330
Rubix:1018491
EAN:5055365369182
brand logo

Documents

Product details : PARWELD P3330 ROUND LENS FLIP UP GOGGLE


Parweld’s range of protective eyewear offers the user a lightweight range whilst ensuring maximum comfort. Features include moulded nose bridge and fully seamless and soft grips. All eyewear and visors are certified to EN 166 tested.

Strengths

One Piece Goggle With Soft Moulded Body
Flip Front Design
Indirect and PVC Housing
50 mm Polycarbonate Lens
Clear and Shade 5 Lens

Technical specifications


Attributes
Coating of the glasseswithout
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
  • In stock: Next day delivery