3M 2895S SAFETY GOGGLES SEALED ANTI-SCRATCH/ANTI-FOG WELDING SHADE 5.0


3M™ Safety Goggles 2890 Series

References
3m:2895S
rubix:227A3798
manufacturer :7100010431
ean:4046719420872
brand logo
brand logo
Technical specifications
Eyepiece shade (welding)5
Coating of the glassesanti-scratch and anti-fog
See all Specifications

Product details : 3M 2895S SAFETY GOGGLES SEALED ANTI-SCRATCH/ANTI-FOG WELDING SHADE 5.0


For eye protection with an excellent field of vision, a welding shade 5.0 lens and reduced fogging in hot or humid conditions, use 3M™ Safety Goggles, 2895S.Our modern, slim design safety goggles feature a clear, strong, welding shade 5 polycarbonate lens for impact resistance and protection from bright sparks. The sealed design helps provide protection against liquids, dust, gases and vapours. Superior anti-fog and anti-scratch properties provide increased durability and visibility.The wide, nylon elastic strap provides simple adjustment to ensure a close and comfortable fit.

Strengths

Modern, slim design safety goggles, provide the wearer with an excellent field of vision;Features a welding shade 5.0 lens to protect eyes against bright sparks;Sealed design helps provide protection against dust, gases and vapours;Strong polycarbonate lens for impact resistance;Special anti-scratch and anti-fog coating for increased durability and improved vision;Wide, nylon elastic strap for simple adjustment and fit;Protection against large dust particles (3);Protection against liquid droplets (4);Protection against gas and fine dust particles (5);Green IR 5 popular for gas welding application;Lens marking: 5 3M 1 B KN CE;Frame marking: 3M EN166 345 B CE 3M 2895S

Applications

Agriculture, aviation, cleaning, construction, demolition, drilling, facility maintenance, forestry, general manufacturing, law enforcement, machining, masonry, metal fabrication, mining, oil and gas, painting, pouring, primary metals, quality inspection, road construction, sawing, transportation, UV protection

Technical specifications


Attributes
Packaged dimensions (D x W x H)59x130x300 mm
Package weight107,6 g
Eyepiece shade (welding)5
Coating of the glassesanti-scratch and anti-fog
Weight99 g
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
  • Usually arrives within 14 working days