UVEX 9169545 SUPER F OTG SAFETY OVER SPECTACLES W/ GREY WELDING LENS
Overlunette super F OTG IR
See technical informationReferences
Uvex:9169545
Rubix:398A9733
Manufacturer :9169545
EAN:4031101512013


Technical specifications
| Eyepiece shade (welding) | 5 |
|---|---|
| Adjustable side pieces | no |
| Eyepiece shade | smoked |
Product details : UVEX 9169545 SUPER F OTG SAFETY OVER SPECTACLES W/ GREY WELDING LENS
This welder's overglasses protects against infrared and ultraviolet rays, and can be used for welding, IR exposure or sun protection. It offers "Uvex hi-res" optical quality superior to optical class 1, eliminating eye fatigue and improving concentration. The temples fit perfectly over the temples of prescription glasses, without any discomfort, for a high level of comfort. The panoramic screen is compatible with most prescription glasses and perfectly envelops the eye area. Uvex super f OTG has flexible, hinged temples for a secure, pressure-free fit. The Uvex supravision plus treatment against scratches, welding sparks and fogging also ensures good color recognition. Standards EN166, EN169, EN 172 (Smoke version).
Strengths
Immediate, perfect fit thanks to exclusive temple design. Optical quality superior to optical class 1. No pressure thanks to ultra-flexible xst tips. 2 temple versions: with or without hinge. Full protection on top, sides and bottom. Uvex Supravision sapphire treatment: powerful scratch-resistant on both sides.
Applications
Risk of mechanical splashing. Exposure to solar UV rays (outdoor work). Exposure to artificial UV rays with risk of glare. Exposure to infrared rays. Welding, spot welding, autogenous welding, hot cutting, metal casting, foundry...
Technical specifications
Attributes
| Eyepiece shade (welding) | 5 |
|---|---|
| Adjustable side pieces | no |
| Eyepiece shade | smoked |
| Coating of the glasses | anti-scratch and anti-fog |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Usually arrives within 14 working days