SPARTEX 845243 ROUND TROWEL LENGTH 200MM


Round mason trowel

References
spartex:845243
rubix:209A7884
ean:3660338807152
Round trowel Length mm 200
brand logo
Technical specifications
ShapeRound
Length200 mm
See all Specifications

Product details : SPARTEX 845243 ROUND TROWEL LENGTH 200MM


Hardened Steel. Tapered blade. Brass Steel ferrule..
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.
Round trowel 200mm

Strengths

Welded with safety cord ensures impermeability and protects against corrosion

Applications

For medium masonery mission - Wall construction

Technical specifications


Attributes
ShapeRound
Length200 mm
Width20 cm
HandleVarnished wood
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
  • In stock: Next day delivery